Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623449
  • Zoro # G7680263

product price: 
$
9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623449
Zoro #
G7680263
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
ANSI Number
SCMT3252MU
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Primary Material Application
Cast Iron
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
SCMT3252MU
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Cutting Application
Turning
Primary Material Application ISO Code
K
Coating Process
CVD
Chip-Breaker Code
MU
Shape
Square
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Insert Thickness
5/32"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.