Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4166534
  • Zoro # G2911592

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166534
Zoro #
G2911592
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG2204087N
Relief Angle
0 Degrees
Coating
Tin
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG4327N
ANSI Code
TNMG4327N
Shape
Triangle
Manufacturer Grade
TN30P
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
7N
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Coating Process
CVD
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.