Shop WIDIA

Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide

  • Mfr # 4166535
  • Zoro # G2911540

product price: 
$
9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166535
Zoro #
G2911540
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG2204087N
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG4327N
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
Roughing
Manufacturer Grade
TN20K
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K
ANSI Code
TNMG4327N
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Shape
Triangle
Primary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Code
7N
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.