Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4170065
  • Zoro # G2809760

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170065
Zoro #
G2809760
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220416MR
ANSI Number
TNMG434MR
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Chip-Breaker Code
MR
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Manufacturer Grade
WP35CT
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
ANSI Code
TNMG434MR
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Triangle
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.