Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4170579
  • Zoro # G2811468

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170579
Zoro #
G2811468
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220416MR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG434MR
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
6
Coating Process
CVD
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
6
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiN
Shape
Triangle
ANSI Code
TNMG434MR
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Chip-Breaker Code
MR
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.063"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.