Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171728
  • Zoro # G2814493
product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171728
Zoro #
G2814493
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220416RH
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
6
ANSI Number
TNMG434RH
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Chip-Breaker Code
RH
Shape
Triangle
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
WP35CT
Secondary Material Application
Stainless Steel
Coating Process
CVD
Included Angle
60 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
M
Number of Cutting Edges
6
ANSI Code
TNMG434RH
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews