Turning Insert, Round, 8, RCMX, Carbide

  • Mfr # 4170544
  • Zoro # G2811133
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.9844 in
Insert Size
2507
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170544
Zoro #
G2811133
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.9844 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMX2507M0T
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
RCMX2507M0T
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
4
Secondary Material Application ISO Code
P
Measurement System
Decimal Inch
Finish - Machining
TiN
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
2507
Nose Radius
0.492"
Mounting Hole Dia.
0.291"
Insert Thickness
0.3125"

Description

Turning Insert, Inscribed Circle 0.9844 in, TiN

Ratings & reviews