Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMP, 0.0312 in, Carbide

  • Mfr # TNMP432 WS25PT

  • Zoro # G2816009


product price: $16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMP432 WS25PT
Zoro #
G2816009
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP220408
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
Cutting Direction
Neutral
ANSI Number
TNMP432
Mounting Style
Clamp
Hardened (H) Compatibility
No
Number of Cutting Edges
6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Coating Process
PVD
Secondary Material Application ISO Code
K, N, P
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Included Angle
60 Degrees
ANSI Code
TNMP432
Manufacturer Grade
WS25PT
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.