Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.008 in, Carbide
- Mfr # 2028579
- Zoro # G7678452
product price:Â
$
13.65
/ea
Key Features
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2028579
- Zoro #
- G7678452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Insert Size
- 21505
- Corner Radius
- 0.008 in
- Nose Radius
- 0.008"
- Insert Thickness
- 0.0938"
- Mounting Hole Dia.
- 0.110"
- Thickness
- 0.0937 in
- Cutting Edge Length
- 11 mm
- Through Hole Inside Dia.
- 0.11 in
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.