Shop WIDIA

Square Turning Insert, Square, 6, SNMA, 3, Carbide

  • Mfr # 4171888
  • Zoro # G2814773

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171888
Zoro #
G2814773
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190612
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
ANSI Number
SNMA643
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
ANSI Code
SNMA643
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
WK20CT
Shape
Square
Secondary Material Application ISO Code
P
Number of Cutting Edges
8
Secondary Material Application
Steel
Finish - Machining
TiN
Included Angle
90 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.