Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.15 in, Diamond

  • Mfr # 2823942
  • Zoro # G3878391

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823942
Zoro #
G3878391
UPC #
4021169381669
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CBN6
Insert Material
Diamond
Rake
Positive
ISO Number
TPHB110204M
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
H
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
On One Side
Primary Material Application
Hardened Steel
Manufacturer Grade
CBN6
Material Grade - Machining
Low CBN
ANSI Code
TPHB2151M
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
CBN
Included Angle
60 Degrees
Number of Cutting Edges
1
Shape
Triangle
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
Material
Diamond

Dimensions

Insert Size
0.2500"
Corner Radius
0.15 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.