Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGA, 3, Ceramic

  • Mfr # 2952534
  • Zoro # G2908932

product price: 
$
21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952534
Zoro #
G2908932
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
DNGA150412T02020
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DNGA433T0820
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
No
No. of Edges
4
Coating
Uncoated
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DNGA433T0820
Primary Material Application ISO Code
H, K
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Primary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
CW2015
Material Grade - Machining
Alumina Ceramic
Cutting Application
Turning
Cutting Edge
Chamfered
Measurement System
Fractional Inch
Material
Ceramic
Style
DNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA433T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.