Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in

  • Mfr # 2823625
  • Zoro # G3876562

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823625
Zoro #
G3876562
UPC #
4021169382833
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Rake
Positive
ISO Number
TPMT110204LF
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
ANSI Code
TPMT2151LF
Primary Material Application ISO Code
M, N, P, S
Secondary Material Application
Cast Iron
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Clearance Angle
11 Degrees
Coating Process
PVD
Manufacturer Grade
CG5
Secondary Material Application ISO Code
K
Chip-Breaker Code
LF
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning

Dimensions

Insert Size
0.2500"
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Cutting Edge Length
11 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Description

Triangle Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.