Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # 2823619
  • Zoro # G3879073
product price: 
$
9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823619
Zoro #
G3879073
UPC #
4021169382888
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG6
Insert Material
Carbide
Rake
Positive
ISO Number
TPMT110204LF
Cutting Direction
Neutral
Coating
TiN
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, M
Shape
Triangle
Primary Material Application ISO Code
P
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
ANSI Code
TPMT2151LF
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Finish - Machining
TiC
Manufacturer Grade
CG6
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
LF
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/4 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews