Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide
Mfr # TPHH321 CG5
Zoro # G3878233
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPHH
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # TPHH321 CG5
- Zoro # G3878233
- UPC # 4021169389764
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 1 |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.13 in |
Details
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- URREA Air Hammer 2100 IPM (UP715)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- Widia Indexable Tools