Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4169355
  • Zoro # G2807730

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169355
Zoro #
G2807730
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120412UF
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
8
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG433UF
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Chip-Breaker Code
UF
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
ANSI Code
CNMG433UF
Manufacturer Grade
WM15CT
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.