Shop WIDIA

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # 4171731
  • Zoro # G2814548

product price: 
$
38.69
/ea
Sold in multiples of 10 for $386.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171731
Zoro #
G2814548
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG330924RH
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
Tin
No. of Edges
6
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG666RH
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Included Angle
60 Degrees
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
Straight Hole
Manufacturer Grade
WP35CT
ANSI Code
TNMG666RH
Primary Material Application ISO Code
P
Finish - Machining
TiN
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
RH
Secondary Material Application ISO Code
M
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Insert Thickness
0.3750"
Nose Radius
0.094"
Mounting Hole Dia.
0.313"
Cutting Edge Length
33 mm
Thickness
0.375 in
Through Hole Inside Dia.
0.3125 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.