Shop WIDIA

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # 4171549
  • Zoro # G2813988

product price: 
$
38.65
/ea
Sold in multiples of 5 for $193.25

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171549
Zoro #
G2813988
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG330924RH
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG666RH
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Coating
Tin
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Primary Material Application ISO Code
P
Coating Process
CVD
Secondary Material Application ISO Code
K
ANSI Code
TNMG666RH
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Chip-Breaker Code
RH
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Nose Radius
0.094"
Mounting Hole Dia.
0.313"
Insert Thickness
0.3750"
Through Hole Inside Dia.
0.3125 in
Cutting Edge Length
33 mm
Thickness
0.375 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.