Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.0312 in, Carbide

  • Mfr # 4164543
  • Zoro # G2909693
product price: 
$
12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164543
Zoro #
G2909693
UPC #
-
Country of Origin
Bangladesh
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT16T3081P
For Use With
Toolholders, Boring Bars
ANSI Number
TCGT32521P
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
AlTiN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Cutting Direction
Neutral
No. of Edges
3
Primary Material Application ISO Code
M, S
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Manufacturer Grade
TN10U
Measurement System
Fractional Inch
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Triangle
Secondary Material Application ISO Code
K, N, P
Clearance Angle
7 Degrees
ANSI Code
TCGT32521P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN

Ratings & reviews