Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5680179
  • Zoro # G2817969

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680179
Zoro #
G2817969
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
Coating
Tin
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432UR
Stainless (M) Compatibility
No
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Manufacturer Grade
WK05CT
Secondary Material Application ISO Code
P
ANSI Code
WNMG432UR
Primary Material Application
Cast Iron
Chip-Breaker Code
UR
Chip-Breaker Style
Double Sided
Coating Process
CVD
Clearance Angle
0 Degrees
Finish - Machining
TiN
Shape
Trigon
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.