Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4170232
  • Zoro # G2810129

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170232
Zoro #
G2810129
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304MP
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Coating
Tin
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3251MP
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Number of Cutting Edges
3
ANSI Code
TCMT3251MP
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
WP25CT
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
MP
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Through Hole Inside Dia.
0.173 in
Thickness
0.1562 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.