Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4168918
  • Zoro # G2808327

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168918
Zoro #
G2808327
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304MP
No. of Edges
3
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT3251MP
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Coating Process
CVD
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TCMT3251MP
Manufacturer Grade
WM25CT
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Number of Cutting Edges
3
Shape
Triangle
Chip-Breaker Code
MP
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.