Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT3251MU WS25PT

  • Zoro # G7680473


product price: $20.89
/ea
Sold in multiples of 5 for $104.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3251MU WS25PT
Zoro #
G7680473
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.016"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T304MU
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
3
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Cutting Direction
Neutral
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT3251MU
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TCMT3251MU
Chip-Breaker Code
MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Number of Cutting Edges
3
Shape
Triangle
Manufacturer Grade
WS25PT
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Coating Process
PVD
Primary Material Application ISO Code
M, S
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.