Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4166471
  • Zoro # G2911428

product price: 
$
10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166471
Zoro #
G2911428
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T3081P
Mounting Style
Screw
Coating
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TCMT32521P
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Secondary Material Application
Cast Iron
Clearance Angle
7 Degrees
ANSI Code
TCMT32521P
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Manufacturer Grade
TN20P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
1P
Primary Material Application ISO Code
P
Shape
Triangle
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1563"
Cutting Edge Length
16.5 mm
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.