Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4168919
  • Zoro # G2808473

product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168919
Zoro #
G2808473
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308MP
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TCMT3252MP
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
Tin
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Chip-Breaker Code
MP
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
ANSI Code
TCMT3252MP
Clearance Angle
7 Degrees
Manufacturer Grade
WM25CT
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.