Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0156 in, Carbide

  • Mfr # 5549998
  • Zoro # G2817217

product price: 
$
16.65
/ea
Sold in multiples of 5 for $83.25

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5549998
Zoro #
G2817217
UPC #
-
Country of Origin
Israel
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNGG160404FS
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
TNGG331FS
Coating
Uncoated
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
6
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FS
ANSI Code
TNGG331FS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
N, P
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WU10HT
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.