Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0156 in, Carbide

  • Mfr # 5548681
  • Zoro # G2816937

product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548681
Zoro #
G2816937
UPC #
-
Country of Origin
Israel
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNGG160404FS
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
TNGG331FS
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Relief Angle
0 Degrees
Coating
AlTiSiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
60 Degrees
Shape
Triangle
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS10PT
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
ANSI Code
TNGG331FS
Chip-Breaker Style
Double Sided
Chip-Breaker Code
FS
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.