Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0312 in, Carbide

  • Mfr # 4171890
  • Zoro # G2814782

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171890
Zoro #
G2814782
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMA160408
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
6
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMA332
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Manufacturer Grade
WK20CT
ANSI Code
TNMA332
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
0 Degrees
Shape
Triangle
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.