Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4168741
  • Zoro # G2912292

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168741
Zoro #
G2912292
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308FP
ANSI Number
CCMT3252FP
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
Tin
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
CCMT3252FP
Manufacturer Grade
WM15CT
Chip-Breaker Style
On One Side
Chip-Breaker Code
FP
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
TiN
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.