Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4166823
  • Zoro # G2912618
product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166823
Zoro #
G2912618
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.016"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604046P
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TNMG3316P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
Finish - Machining
TiN
Primary Material Application ISO Code
P
Shape
Triangle
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
TNMG3316P
Chip-Breaker Code
6P
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
TN20P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews