Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4171150
  • Zoro # G2814301

product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171150
Zoro #
G2814301
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404MR
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
TNMG331MR
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Code
TNMG331MR
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
MR
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WP15CT
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Shape
Triangle
Coating Process
CVD
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.