Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide
- Mfr # 4171075
- Zoro # G7679758
product price:Â
$
7.19
/ea
Sold in multiples of 10 for
$71.90
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4171075
- Zoro #
- G7679758
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- 331
- Corner Radius
- 0.0156 in
- Mounting Hole Dia.
- 0.150"
- Nose Radius
- 0.016"
- Insert Thickness
- 0.1875"
- Thickness
- 0.1875 in
- Cutting Edge Length
- 16.5 mm
- Through Hole Inside Dia.
- 0.15 in
Description
Triangle Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.