Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # 5696643
  • Zoro # G7681018

product price: 
$
32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696643
Zoro #
G7681018
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190616SR
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CNMM644SR
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
Tin
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Chip-Breaker Code
MR
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
ANSI Code
CNMM644SR
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Shape
Rhombic
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM644SR, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.