Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4167089
  • Zoro # G7678839

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167089
Zoro #
G7678839
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604086P
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMG3326P
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
Non Ferrous (N) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application
Steel
ANSI Code
TNMG3326P
Measurement System
Fractional Inch
Manufacturer Grade
TN30P
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Shape
Triangle
Finish - Machining
TiN
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
6P
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.