Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4170574
  • Zoro # G2811337

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170574
Zoro #
G2811337
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408MR
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Coating
Tin
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
TNMG332MR
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
TNMG332MR
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MR
Shape
Triangle
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
6
Finish - Machining
TiN
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.