Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171115
  • Zoro # G2812859

product price: 
$
7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171115
Zoro #
G2812859
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408UR
Coating
Tin
ANSI Number
TNMG332UR
Hardened (H) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Shape
Triangle
ANSI Code
TNMG332UR
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Chip-Breaker Code
UR
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
WP15CT
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.