Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171672
  • Zoro # G2814137

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171672
Zoro #
G2814137
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408ML
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
TNMG332ML
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Coating
Tin
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Primary Material Application ISO Code
K
ANSI Code
TNMG332ML
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Code
ML
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
6
Manufacturer Grade
WK05CT
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.