Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4170492
  • Zoro # G2810768

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170492
Zoro #
G2810768
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408ML
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
TNMG332ML
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Coating Process
CVD
Included Angle
60 Degrees
Chip-Breaker Code
ML
Secondary Material Application
Cast Iron
ANSI Code
TNMG332ML
Manufacturer Grade
WP25CT
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Measurement System
Fractional Inch
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.