Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4169368
  • Zoro # G2808178

product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169368
Zoro #
G2808178
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408UF
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332UF
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Coating
Tin
ANSI Code
TNMG332UF
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Shape
Triangle
Measurement System
Fractional Inch
Number of Cutting Edges
6
Coating Process
CVD
Chip-Breaker Code
UF
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.