Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide

  • Mfr # 4170959
  • Zoro # G2811818

product price: 
$
17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170959
Zoro #
G2811818
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160308
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TPU322
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Clamp
Relief Angle
11 Degrees
Insert Holding Type
No Screw Hole
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPU322
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Number of Cutting Edges
3
Measurement System
Fractional Inch
Shape
Triangle
Secondary Material Application
Steel
Coating Process
CVD
Manufacturer Grade
WK20CT
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.