Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4165879
  • Zoro # G2910387

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165879
Zoro #
G2910387
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604124P
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
ANSI Number
TNMG3334P
No. of Edges
6
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
6
Finish - Machining
Bright (Uncoated)
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
Secondary Material Application ISO Code
P, S
ANSI Code
TNMG3334P
Manufacturer Grade
TN30M
Chip-Breaker Code
4P
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
M
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.