Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4170068
  • Zoro # G2809733

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170068
Zoro #
G2809733
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412MR
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
6
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
ANSI Number
WNMG433MR
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Chip-Breaker Code
MR
Finish - Machining
TiN
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Manufacturer Grade
WP35CT
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Shape
Trigon
Chip-Breaker Style
Double Sided
Coating Process
CVD
Measurement System
Fractional Inch
Number of Cutting Edges
6
ANSI Code
WNMG433MR
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Secondary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.