Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4167113
  • Zoro # G7679082

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4167113
Zoro #
G7679082
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604126P
Steel (P) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
Tin
Stainless (M) Compatibility
No
ANSI Number
TNMG3336P
Chip-Breaker Code
6P
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
TNMG3336P
Manufacturer Grade
TN20P
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Shape
Triangle
Secondary Material Application
Cast Iron
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.