Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4169393
  • Zoro # G2808001

product price: 
$
6.99
/ea
Sold in multiples of 5 for $34.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169393
Zoro #
G2808001
UPC #
-
Country of Origin
Multiple
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404UF
No. of Edges
6
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331UF
Mounting Style
Clamp
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
TNMG331UF
Included Angle
60 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Number of Cutting Edges
6
Coating Process
CVD
Manufacturer Grade
WM25CT
Secondary Material Application ISO Code
P, S
Shape
Triangle
Primary Material Application ISO Code
M
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
UF
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.