Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171725
  • Zoro # G2814478

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171725
Zoro #
G2814478
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412RH
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
TNMG333RH
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CT
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material - Machining
Carbide
Shape
Triangle
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Code
RH
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Stainless Steel
Coating Process
CVD
ANSI Code
TNMG333RH
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.