Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171928
  • Zoro # G2815038

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171928
Zoro #
G2815038
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412RH
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG333RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
Tin
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Shape
Triangle
Included Angle
60 Degrees
Number of Cutting Edges
6
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Chip-Breaker Code
RH
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
ANSI Code
TNMG333RH
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.