Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide

  • Mfr # 4173710
  • Zoro # G7680047

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173710
Zoro #
G7680047
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP160408
Coating
Tin
Stainless (M) Compatibility
Yes
ANSI Number
TNMP332
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Coating Process
CVD
Manufacturer Grade
WM35CT
Finish - Machining
TiN
Secondary Material Application ISO Code
P
ANSI Code
TNMP332
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Shape
Triangle
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.