Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide

  • Mfr # 4173671
  • Zoro # G2816401

product price: 
$
6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173671
Zoro #
G2816401
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP160408
Coating
Tin
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
ANSI Number
TNMP332
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Manufacturer Grade
WM25CT
Measurement System
Fractional Inch
ANSI Code
TNMP332
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
CVD
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.