Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0468 in, Carbide

  • Mfr # 4172624
  • Zoro # G2816027

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172624
Zoro #
G2816027
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP160412
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
TNMP333
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
ALOX-SN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS25PT
ANSI Code
TNMP333
Number of Cutting Edges
6
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.047"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.