Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide

  • Mfr # 4170953
  • Zoro # G2811757
product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170953
Zoro #
G2811757
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPGN160308
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
TPG322
No. of Edges
3
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
60 Degrees
Insert Holding Type
No Screw Hole
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Steel
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Primary Material Application
Cast Iron
ANSI Code
TPG322
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews